Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge Single Item

Pin Gauge Single Item CC-8.01

4.00 (1)
Item.#
07639301
Mfr.#
CC-8.01
Package Qty.
1PC
Ship pack of
1
18.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Hardness HRC
58 or more
Pricision (micrometer)
+/-1.0
Nominal Diameter (mm)
8.01
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as inspection in the field
4
From Japan
On 2017-03-29 16:25:08
It is a no brand but size is no problem in accurate and use.
This review is about item#7639292.