Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pin Gauge

Pin Gauge CC-8.02

4.00 (1)
Item.#
07639317
Mfr.#
CC-8.02
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Nominal Diameter (mm)
8.02
Pricision (micrometer)
+/-1.0
Hardness HRC
58 or more
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for street inspection on site
4
From Japan
On 2017-03-29 16:25:08
Although it is a no-brand, the dimensions are accurate and there is no problem with use.
This review is about item#7639292.