Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge Single Item

Pin Gauge Single Item CC-8.12

4.00 (1)
Item.#
07639414
Mfr.#
CC-8.12
Package Qty.
1PC
Ship pack of
1
18.65 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
0.8
Hardness HRC
More than 58
Pricision (micrometer)
+/-1.0
Nominal Diameter (mm)
8.12
Purpose
Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as inspection in the field
4
From Japan
On 2017-03-29 16:25:08
It is a no brand but size is no problem in accurate and use.
This review is about item#7639292.