|
Pin Gauge CC-8.74
(1)
- Item.#
- 07640035
- Mfr.#
- CC-8.74
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Gauge Length (mm)
- 50
- Roundness / Cylindricity (microm)
- 0.8
- Nominal Diameter (mm)
- 8.74
- Pricision (micrometer)
- +/-1.0
- Hardness HRC
- More than 58
- Purpose
- Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric, Used for measuring hole diameter, hole core spacing, location, slant (paralell), groove width, depth, are, and eccentric
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Used for street inspection on site
From Japan
On 2017-03-29 16:25:08
Although it is a no-brand, the dimensions are accurate and there is no problem with use.
Customers Who Bought This Item Also Bought