Buy more than* S$200* and get FREE SHIPPING

  • Pin Gauge

Pin Gauge MM-3.100(Plus)

Item.#
07642625
Mfr.#
MM-3.100(Plus)
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Gauge Length (mm)
50
Roundness / Cylindricity (microm)
1.3
Hardness HRC
58 or more
Pricision (micrometer)
+2-5
Nominal Diameter (mm)
3.100(+)
Purpose
Since it has manufactured with tolerance of plus 2 ~ 5micro meter,the product can be used as multi-purpose test tool., Since it has manufactured with tolerance of plus 2 ~ 5micro meter,the product can be used as multi-purpose test tool.