Buy more than* S$200* and get FREE SHIPPING

  • Bar Thermometer
  • Bar Thermometer
  • Bar Thermometer
  • Bar Thermometer

Bar Thermometer 72747

3.94 (17)
Item.#
07653152
Mfr.#
72747
Package Qty.
1PC
Ship pack of
1
3.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Melt chocolate in double boiler Temperature control of cooking oil Soil temperature measurement Medicine temperature measurement, Melt chocolate in double boiler Temperature control of cooking oil Soil temperature measurement Medicine temperature measurement
Diameter x Length L (phi mmxmm)
6x300
1 Scale
1?
Weight (g)
22
TRUSCO Part Number
292-8809
Temperature Measurement Range (deg C)
0 - 200
Pricision
[Y]+/-10
Customer Reviews
5 star 9
4 star 2
3 star 3
2 star 2
1 star 1
Review Rating: 3.94
17 Customer Reviews
The reviews are automatic translation.
Insectarium
4
From Japan
On 2017-01-30 09:09:44
Better not get in the way because about 15 centimeters in length. However, measurably and no complaint to around minus 10 degrees.
This review is about item#7653161.
Science experiments
5
From Japan
On 2016-12-12 19:54:16
It arrived earlier than I thought. No problem with the product, is used in the same way as other things. Convenient case one by one on the hook is attached.
This review is about item#7653143.
Liquid temperature measurement
5
From Japan
On 2016-04-16 03:11:02
I think rolling prevention rubber is very good and has a nice touch.
This review is about item#07653177.
Used when measuring the temperature of the wax for candles
5
From Japan
On 2015-11-28 19:14:21
Since corresponding to 200 ℃, it is useful to the work of the prone wax to high temperature. I used a lot, CP basis to be good most.
This review is about item#07653152.
Measurements of the water temperature
5
From Japan
On 2015-03-27 11:26:04
I was looking for a short because I was using a long stick thermometer until now. We are using hanging over the wire to the jig. This is useful in just the right length.
This review is about item#07653143.
Checking the oil temperature
2
From Japan
On 2015-03-22 10:58:49
But because the price is cheap way there is no set number is confused with simple Like a thin line of red alcohol, it feels hard to see to.
This review is about item#07653152.
Water supply, make sure the hot water temperature
5
From Japan
On 2015-03-09 17:51:48
Very good at a low price. With the case, because the 150mm size, I think that it is better to carry the workability.
This review is about item#07653161.
Use in water temperature check of the river at the time of fishing
5
From Japan
On 2015-01-28 22:45:17
Temperature is may also be easier to see.
This review is about item#07653186.
Water temperature check of the cooling water
5
From Japan
On 2014-05-23 13:12:06
Even when compared with the digital thermometer can be used without error is also a problem.
This review is about item#07653143.
Temperature measurement
3
From Japan
On 2013-11-07 13:47:01
Easy to use cheap and simple
This review is about item#07653177.