Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bar Thermometer
  • Bar Thermometer
  • Bar Thermometer
  • Bar Thermometer
  • Bar Thermometer

Bar Thermometer 72752

4.00 (24)
Item.#
07653186
Mfr.#
72752
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Melt chocolate in double boiler Temperature control of cooking oil Soil temperature measurement Medicine temperature measurement, Melt chocolate in double boiler Temperature control of cooking oil Soil temperature measurement Medicine temperature measurement, Melt chocolate in double boiler Temperature control of cooking oil Soil temperature measurement Medicine temperature measurement, Melt chocolate in double boiler Temperature control of cooking oil Soil temperature measurement Medicine temperature measurement
Temperature Measurement Range (deg C)
-20 - 50
Pricision
+-12
TRUSCO Part Number
292-8850
Diameter x Length L (phi mmxmm)
6x153
1 Scale
1 degree
Weight (g)
11
Customer Reviews
5 star 13
4 star 2
3 star 6
2 star 2
1 star 1
Review Rating: 4.00
24 Customer Reviews
The reviews are automatic translation.
Temperature measurement of chemical solution
5
From Japan
On 2018-03-26 15:07:45
Although it is cheap, it comes with a thin transparent case, and rubber with rolling prevention is also attached and it is convenient.
This review is about item#7653177.
Warming survey of liquid level (near the upper 100 mm)
3
From Japan
On 2018-01-11 16:32:27
I plugged it in and watched the display, so if it was cold at the surrounding temperature, it was instantaneously around 2 ° C Although I understood that going down, I measured it in terms of conversion, so there is no particular problem.
This review is about item#7653143.
Temperature measurement of warehouse
5
From Japan
On 2017-11-26 23:30:53
It is cheap and accurate. Cospa is very good than the modern digital thermometer
This review is about item#7653186.
When measuring the temperature
5
From Japan
On 2017-09-22 23:51:30
THE simple and cheap products like this I love you a lot
This review is about item#7653152.
Internal temperature control
3
From Japan
On 2017-09-22 10:22:55
In the sudden graduation from 100 degrees it will be 200 degrees at 10 degrees Celsius so it is impossible to use above 100 degrees
This review is about item#7653152.
For science experiments
3
From Japan
On 2017-07-20 17:27:42
I could use it normally. The diameter size matched, but I wanted the one with a temperature 5 degrees higher.
This review is about item#7653143.
Seedling raising
5
From Japan
On 2017-03-19 14:34:06
It inserts it into the nursery tray and uses it for temperature management. Because it is short, it is not caught in the hand during work, it is very easy to use. I plan to buy it.
This review is about item#7653177.
Insect breeding
4
From Japan
On 2017-01-30 09:09:44
Because it is about 15 cm in length, it does not become an obstacle. However, there is no complaint if it can measure up to minus 10 degrees.
This review is about item#7653161.
Science experiment
5
From Japan
On 2016-12-12 19:54:16
It arrived earlier than I thought. There is no problem with the product, it is used like any other thing. It is convenient that hooks are attached to each case.
This review is about item#7653143.
Liquid temperature measurement
5
From Japan
On 2016-04-16 03:11:02
I think rolling prevention rubber is nice and I think it is very good.
This review is about item#07653177.