Buy more than* S$200* and get FREE SHIPPING

  • Metal Casing
  • Metal Casing
  • Metal Casing

Metal Casing 72731

2.80 (5)
Item.#
07653204
Mfr.#
72731
Package Qty.
1PC
Ship pack of
1
7.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
TRUSCO Part Number
292-2771
Diameter x Length L (phi mmxmm)
9x170
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 2
1 star 0
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Used as a protective tube at the time of thermometer side
3
From Japan
On 2016-08-04 09:50:21
When the thermometer was charged cross-sectional 衝材 had thought rattling and reverse to have anxiety of line breakage and also stored in this state without, but was abandoned.
This review is about item#07653204.
Water temperature measurement
2
From Japan
On 2016-04-26 17:16:06
You easily broken. Please be more durable.
This review is about item#07653195.
Temperature control of adhesive drying chamber
3
From Japan
On 2016-03-20 03:18:17
Purchased for thermometer of Shinwa. As was also to other people review of a large gap between the thermometer and the case, this remains in a large possibility that the break in the impact in the case has been dropped is hard to see the scale and thermometer is rotated. (Dropped it's that bad, but there is actually that the thermometer is broken.) Now I use with the cushion material on their own. Because After me to sell with a cushion material for between the thermometer and the case is the only complaint point. As is the case I am satisfied normally.
This review is about item#07653195.
Skiing to measure the temperature and snow temperature for wax selection of.
4
From Japan
On 2016-02-04 21:36:06
Since the ski-only product is expensive, a thermometer and a case was purchased separately. Although the product of the same company, so versatility is required I think that there is no way, but I think, as a large gap between the thermometer and the case. (It was fixed by using the packaging material of the thermometer.)
This review is about item#07653204.
Protection of Shinwa rod-shaped thermometer
2
From Japan
On 2013-12-16 23:40:34
Was purchased for the protection of Shinwa rod-shaped thermometer (30cm), play or move thermometer is up and down inside the big, sometimes spinning. Although bar glass at high temperatures of measurement is thought also what is provided with a play since the expansion, nevertheless too large. However, since this person of brass case is the coefficient of thermal expansion is much larger than glass, would not that be thermometer may be damaged together tightly size. The reason you do not fit in spite of genuine do not know.
This review is about item#07653195.