Buy more than* S$200* and get FREE SHIPPING

  • Stopper For Scale
  • Stopper For Scale
  • Stopper For Scale

Stopper For Scale 76745

4.00 (22)
Item.#
07653213
Mfr.#
76745
Package Qty.
1PC
Ship pack of
1
8.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Scribing length, depth, step measurement, Scribing length, depth, step measurement
Compatible Size
For 15cm
Weight (g)
9
Material
Brass (frosted nickel plate)
Dimensions (Vetical x Horizontal x Thickness) (mm)
15x22x5
Compatible
For 15cm
Customer Reviews
5 star 11
4 star 6
3 star 1
2 star 2
1 star 2
Review Rating: 4.00
22 Customer Reviews
The reviews are automatic translation.
Accurate measurement
5
From Japan
On 2017-01-19 15:17:36
I'm glad I should have bought more quickly. It is very convenient because it can be measured in the plan.
This review is about item#7653213.
Out woodworking same dimensions
4
From Japan
On 2016-06-05 18:05:32
Use Mediocre, more easy-to-use and more vertical side long as the depth (the angle is hard to shift)
This review is about item#07653231.
Woodworking and metal processing of hobby
5
From Japan
On 2016-04-01 17:03:32
Did misplaced somewhere, I lost the things that has been used until now. It is still inconvenient and this is not. Was saved will be sent to the quick.
This review is about item#07653222.
For marking
5
From Japan
On 2016-03-23 15:55:14
Convenient!
This review is about item#07653213.
For the processing of styrene board
4
From Japan
On 2015-10-11 14:49:31
Size soup is very convenient. Had been previously used, is a purchase because you have lost your stopper. There and convenient products, there is no loss to have.
This review is about item#07653222.
Sumitsuke
3
From Japan
On 2015-02-23 17:50:46
We used three years, wear down the fast to frequency less.
This review is about item#07653222.
We put on work clothes of the breast pocket.
5
From Japan
On 2015-02-02 14:19:05
This ease of use is good.
This review is about item#07653213.
A fixed dimension to the steel plate and steel used when scribing.
4
From Japan
On 2014-12-12 14:30:24
The same size, some even when scribing is, it will be saved and can reduce the time. It may not be on the characteristic way of the product, but, When attached to a gold-feed, the deviation of some size in the left and right will occur. There is no problem once you get used but ... However, if you so convenient once used, it will be indispensable item.
This review is about item#07653222.
When the cutting of metal
5
From Japan
On 2014-07-30 13:19:55
It is really convenient because I do not need that scribed in advance when to cut the metal in the contour.
This review is about item#07653222.
Measurement of the time of machining
5
From Japan
On 2014-06-27 13:22:41
Use the measurement at the time of machining. It is possible to maintain a constant number, handy when continuously measuring. Since Shinwa a genuine quality is no problem at all. It was a good buy.
This review is about item#07653213.