Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stopper For Scale
  • Stopper For Scale
  • Stopper For Scale

Stopper For Scale 76747

4.12 (26)
Item.#
07653231
Mfr.#
76747
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Scribing length, depth, step measurement, Scribing length, depth, step measurement
Compatible Size
For 60 cm
Weight (g)
24
Material
Brass (frosted nickel plate)
Dimensions (Vetical x Horizontal x Thickness) (mm)
20x40x6
Compatible
For 60 cm
Customer Reviews
5 star 14
4 star 7
3 star 1
2 star 2
1 star 2
Review Rating: 4.12
26 Customer Reviews
The reviews are automatic translation.
Used as measuring jig
5
From Japan
On 2018-05-06 08:52:05
It is convenient something that you can make various ways of using it with a stain straight scale and set.
This review is about item#07653213.
During a postcard work etc.
5
From Japan
On 2018-04-22 20:58:05
I am using for 15, 30, 60 centimeters, but it is very helpful for doing something in a fixed position. It is several times faster than scoring while reading the scale.
This review is about item#7653213.
Very good, but one step forward
4
From Japan
On 2017-12-02 19:24:02
It may not be used for the purpose of originally requesting accuracy, but a bit, precision is not so good, just a little. I attached this to Shinwa's 300 mm straight length, and when I applied it to Shinwa's Soya, I float a little. The width of the surface opposite to the screw (the surface which would normally be used for scribing) and the width of the left and right slit (← do not know how to express it) was about 4.85 on the left, about 4.80 on the right. There were some Bali in that slit. I tried to resist a bit with a file, but it seems that not only Bali, but the inner and the injured sides themselves are not parallel. Although it is measurement with calipers that are not digital, when you hit Scoa, the straight length will be a little bit left, going uphill. Anyway, it can not be handled with convenient items, but the accuracy of Soya does not come out.
This review is about item#7653213.
Put the material on the stopper and put the specified dimension in the tip line with the tip
5
From Japan
On 2017-07-20 08:31:56
Put the ink line in the stopper of the tape measure more precisely
This review is about item#07653231.
Accurate measurement
5
From Japan
On 2017-01-19 15:17:36
I should have bought it sooner. It is very convenient as it can be measured on the plan.
This review is about item#7653213.
Woodworking same dimensioning
4
From Japan
On 2016-06-05 18:05:32
Somewhat usable, more lengthy as long as the depth, more easy to use (angle is difficult to shift)
This review is about item#07653231.
Hobby woodworking · metal processing
5
From Japan
On 2016-04-01 17:03:32
I forgot to put it somewhere, I lost what I was using. It is inconvenient without this. Thank you for sending me quickly.
This review is about item#07653222.
For scribes
5
From Japan
On 2016-03-23 15:55:14
Convenient!
This review is about item#07653213.
For styrene board processing
4
From Japan
On 2015-10-11 14:49:31
The soup stock is very convenient. It was purchased because I used the old, the lost stopper. There are no losses if you have a convenient product if you have it.
This review is about item#07653222.
Basketball
3
From Japan
On 2015-02-23 17:50:46
I used it for three years, but wearing out quickly is less frequent.
This review is about item#07653222.