Buy more than* S$200* and get FREE SHIPPING

  • Stopper For Scale
  • Stopper For Scale
  • Stopper For Scale

Stopper For Scale 76748

4.04 (24)
Item.#
07653247
Mfr.#
76748
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Scribing length, depth, step measurement, Scribing length, depth, step measurement
Compatible Size
For 1m
Weight (g)
30
Material
Brass (frosted nickel plate)
Dimensions (Vetical x Horizontal x Thickness) (mm)
20x50x6
Compatible
For 1m
Customer Reviews
5 star 12
4 star 7
3 star 1
2 star 2
1 star 2
Review Rating: 4.04
24 Customer Reviews
The reviews are automatic translation.
Very good, but one step forward
4
From Japan
On 2017-12-02 19:24:02
It may not be used for the purpose of originally requesting accuracy, but a bit, precision is not so good, just a little. I attached this to Shinwa's 300 mm straight length, and when I applied it to Shinwa's Soya, I float a little. The width of the surface opposite to the screw (the surface which would normally be used for scribing) and the width of the left and right slit (← do not know how to express it) was about 4.85 on the left, about 4.80 on the right. There were some Bali in that slit. I tried to resist a bit with a file, but it seems that not only Bali, but the inner and the injured sides themselves are not parallel. Although it is measurement with calipers that are not digital, when you hit Scoa, the straight length will be a little bit left, going uphill. Anyway, it can not be handled with convenient items, but the accuracy of Soya does not come out.
This review is about item#7653213.
Put the material on the stopper and put the specified dimension in the tip line with the tip
5
From Japan
On 2017-07-20 08:31:56
Put the ink line in the stopper of the tape measure more precisely
This review is about item#07653231.
Accurate measurement
5
From Japan
On 2017-01-19 15:17:36
I should have bought it sooner. It is very convenient as it can be measured on the plan.
This review is about item#7653213.
Woodworking same dimensioning
4
From Japan
On 2016-06-05 18:05:32
Somewhat usable, more lengthy as long as the depth, more easy to use (angle is difficult to shift)
This review is about item#07653231.
Hobby woodworking · metal processing
5
From Japan
On 2016-04-01 17:03:32
I forgot to put it somewhere, I lost what I was using. It is inconvenient without this. Thank you for sending me quickly.
This review is about item#07653222.
For scribes
5
From Japan
On 2016-03-23 15:55:14
Convenient!
This review is about item#07653213.
For styrene board processing
4
From Japan
On 2015-10-11 14:49:31
The soup stock is very convenient. It was purchased because I used the old, the lost stopper. There are no losses if you have a convenient product if you have it.
This review is about item#07653222.
Basketball
3
From Japan
On 2015-02-23 17:50:46
I used it for three years, but wearing out quickly is less frequent.
This review is about item#07653222.
I put it in my breast pocket of work clothes.
5
From Japan
On 2015-02-02 14:19:05
It's user-friendly.
This review is about item#07653213.
It is used when injuring a fixed dimension to an iron plate or steel material.
4
From Japan
On 2014-12-12 14:30:24
If you get the same dimensions, if you get injured, you can save time and save time. Although it may be unavoidable due to the characteristics of the product, when mounted in a goldfinger, slight deviation in dimension occurs on the left and right. There is no problem if it gets used to · · · However, it is convenient so once you use it, it becomes an item that you will not want.
This review is about item#07653222.