Buy more than* S$200* and get FREE SHIPPING

  • Stopper For Scale
  • Stopper For Scale
  • Stopper For Scale

Stopper For Scale 76749

4.04 (23)
Item.#
07653256
Mfr.#
76749
Package Qty.
1PC
Ship pack of
1
31.89 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Purpose
Scribing length, depth, step measurement, Scribing length, depth, step measurement
Compatible Size
For 1.5m, for 2m
Weight (g)
42.5
Material
Brass (frosted nickel plate)
Dimensions (Vetical x Horizontal x Thickness) (mm)
20x55x8
Compatible
For 1.5m, for 2m
Customer Reviews
5 star 12
4 star 6
3 star 1
2 star 2
1 star 2
Review Rating: 4.04
23 Customer Reviews
The reviews are automatic translation.
Put the material on the stopper and put the specified dimension in the tip line with the tip
5
From Japan
On 2017-07-20 08:31:56
Put the ink line in the stopper of the tape measure more precisely
This review is about item#07653231.
Accurate measurement
5
From Japan
On 2017-01-19 15:17:36
I should have bought it sooner. It is very convenient as it can be measured on the plan.
This review is about item#7653213.
Woodworking same dimensioning
4
From Japan
On 2016-06-05 18:05:32
Somewhat usable, more lengthy as long as the depth, more easy to use (angle is difficult to shift)
This review is about item#07653231.
Hobby woodworking · metal processing
5
From Japan
On 2016-04-01 17:03:32
I forgot to put it somewhere, I lost what I was using. It is inconvenient without this. Thank you for sending me quickly.
This review is about item#07653222.
For scribes
5
From Japan
On 2016-03-23 15:55:14
Convenient!
This review is about item#07653213.
For styrene board processing
4
From Japan
On 2015-10-11 14:49:31
The soup stock is very convenient. It was purchased because I used the old, the lost stopper. There are no losses if you have a convenient product if you have it.
This review is about item#07653222.
Basketball
3
From Japan
On 2015-02-23 17:50:46
I used it for three years, but wearing out quickly is less frequent.
This review is about item#07653222.
I put it in my breast pocket of work clothes.
5
From Japan
On 2015-02-02 14:19:05
It's user-friendly.
This review is about item#07653213.
It is used when injuring a fixed dimension to an iron plate or steel material.
4
From Japan
On 2014-12-12 14:30:24
If you get the same dimensions, if you get injured, you can save time and save time. Although it may be unavoidable due to the characteristics of the product, when mounted in a goldfinger, slight deviation in dimension occurs on the left and right. There is no problem if it gets used to · · · However, it is convenient so once you use it, it becomes an item that you will not want.
This review is about item#07653222.
At the time of metal cutting
5
From Japan
On 2014-07-30 13:19:55
It is really useful because it is unnecessary to injure beforehand when cutting metal with contour.
This review is about item#07653222.