Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Non-removable wedge, C type
  • Non-removable wedge, C type
  • Non-removable wedge, C type

Non-removable wedge, C type WC-4

5.00 (5)
Item.#
07653344
Mfr.#
WC-4
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Name
C- extra extra large
Dimensions (a x b x c) (mm)
8.5x19.5x32
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Do not remove the handle of the replaced hammer.
5
From Japan
On 2017-01-06 17:48:42
I got along well because the handle of the hammer entered without breaking.
This review is about item#7653301.
Hammer pattern change
5
From Japan
On 2015-06-19 17:00:22
There are many sizes, easy to use according to the hammer. It is firmly fixed.
This review is about item#07653326.
Dismantling
5
From Japan
On 2015-04-21 10:04:03
I used it for a hammer, but it was easy to use, and the craftsman told me to use it again
This review is about item#07653326.
To the wedge of the hammer
5
From Japan
On 2014-10-11 08:25:56
Things that I purchased at home centers had sometimes dropped out, but I am satisfied that I really can not get out.
This review is about item#07653292.
Kattachi repair
5
From Japan
On 2012-09-17 21:43:33
I can not get out of it. It was as expected.
This review is about item#07653292.