Buy more than* S$200* and get FREE SHIPPING

  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb
  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb
  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb
  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb

Low Pressure Opening for Exposed Crimping Terminals, Type Cb CB38-6S

4.00 (2)
Item.#
07653405
Mfr.#
CB38-6S
Package Qty.
1Box(100PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Specification
RoHS compliant
CSA Standard Acquisition
Yu
UL Standard Acquisition
Yu
Acquired JIS Standard
Nothing
Wire Conjugation Range (MCM)
2
Wire Conjugation Range (strand-wire) (mm2)
26.66 to 42.42
Dimensions L (mm)
36.8
Dimension d (phi mm)
9.4
Compatible Tool
Hand Tools / NOP60, NOM60, NOP150H, NOM150 body / NA20 head / N20 38
Dimensions B (mm)
13.5
Electric AWG Wire Conjugation Range (#)
2
Dimensions E (mm)
13.0
Dimension D (phi mm)
13.3
Dimension S (mm)
7.5
Dimension F (mm)
16.35
Dimension d2(phi mm)
6.4
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools., For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Material (Terminal)
Oxygen-free copper (electro tin)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Power supply construction
5
From Japan
On 2016-03-22 14:56:06
It was able to cope well enough at the place where the terminal can is narrow.
This review is about item#11086476.
Connection of electrical wiring
3
From Japan
On 2016-01-08 12:15:26
Barcode sticker for shipment management was affixed every one terminal, it was not easily peeled off, and a seal release agent was necessary. It took a lot of time and effort in the on-site work that was extremely busy and closed. We are keen to manage shipping without barcode seals, but should be changed to a type that can be easily peeled off if necessary.
This review is about item#11086476.