Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb
  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb
  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb
  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb

Low Pressure Opening for Exposed Crimping Terminals, Type Cb CB60-10S

4.00 (2)
Item.#
07653423
Mfr.#
CB60-10S
Package Qty.
1Box(100PC)
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Wire Conjugation Range (strand-wire) (mm2)
42.42 to 60.57
Dimensions L (mm)
49.5
Specification
RoHS compliant
Dimensions B (mm)
16.0
Electric AWG Wire Conjugation Range (#)
1/0
Dimensions E (mm)
18.5
Dimension D (phi mm)
15.5
Dimension S (mm)
11
Material (Terminal)
Oxygen-free copper (electro tin)
Dimension F (mm)
20.0
Dimension d2(phi mm)
10.5
Dimension d (phi mm)
11.4
CSA Standard Acquisition
Yu
UL Standard Acquisition
Yu
Acquired JIS Standard
Nothing
Wire Conjugation Range (MCM)
1/0
Compatible Tool
Hand Tools / NOP60, NOM60, NOP150H, NOM150 body / NA20, NOF300, NOM2500A, NOM3000 head / N20 60, NOH300K
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools., For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Power supply construction
5
From Japan
On 2016-03-22 14:56:06
It was able to cope well enough at the place where the terminal can is narrow.
This review is about item#11086476.
Connection of electrical wiring
3
From Japan
On 2016-01-08 12:15:26
Barcode sticker for shipment management was affixed every one terminal, it was not easily peeled off, and a seal release agent was necessary. It took a lot of time and effort in the on-site work that was extremely busy and closed. We are keen to manage shipping without barcode seals, but should be changed to a type that can be easily peeled off if necessary.
This review is about item#11086476.