Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb
  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb
  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb
  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb

Low Pressure Opening for Exposed Crimping Terminals, Type Cb CB100-8

4.00 (2)
Item.#
07653432
Mfr.#
CB100-8
Package Qty.
1Box(50PC)
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Acquired JIS Standard
Nothing
Wire Conjugation Range (MCM)
4/0
Wire Conjugation Range (strand-wire) (mm2)
96.3 to 117.2
Dimensions L (mm)
52.0
Specification
RoHS compliant
Dimensions B (mm)
22.0
Electric AWG Wire Conjugation Range (#)
4/0
Dimensions E (mm)
20.0
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools., For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Material (Terminal)
Oxygen-free copper (electro tin)
Dimension D (phi mm)
22.3
Dimension S (mm)
11.0
Dimension F (mm)
21.0
Dimension d2(phi mm)
8.4
Dimension d (phi mm)
16.4
CSA Standard Acquisition
Nothing
UL Standard Acquisition
Nothing
Standard
JEM standard applicable product (Japan Electrical Manufacturers' Association standard)
Compatible Tool
Hand Tools / NOP150H, NOM150 body / NOF300, NOM2500A, NOM3000 head / NOH300K
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Power supply construction
5
From Japan
On 2016-03-22 14:56:06
It was able to cope well enough at the place where the terminal can is narrow.
This review is about item#11086476.
Connection of electrical wiring
3
From Japan
On 2016-01-08 12:15:26
Barcode sticker for shipment management was affixed every one terminal, it was not easily peeled off, and a seal release agent was necessary. It took a lot of time and effort in the on-site work that was extremely busy and closed. We are keen to manage shipping without barcode seals, but should be changed to a type that can be easily peeled off if necessary.
This review is about item#11086476.