Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb
  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb
  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb
  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb

Low Pressure Opening for Exposed Crimping Terminals, Type Cb CB150-8

4.00 (2)
Item.#
07653457
Mfr.#
CB150-8
Package Qty.
1Box(20PC)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Wire Conjugation Range (strand-wire) (mm2)
117.2 to 152.05
Dimensions L (mm)
60.3
Specification
RoHS compliant
Dimensions B (mm)
22.0
UL Standard Acquisition
Nothing
Acquired JIS Standard
Nothing
Wire Conjugation Range (MCM)
250 to 300
Compatible Tool
Hand Tools / NOP150H, NOM150 body / NOF300, NOM2500A, NOM3000 head / NOH300K
Standard
JEM standard applicable product (Japan Electrical Manufacturers' Association standard)
Dimension F (mm)
22.3
Dimension d2(phi mm)
8.4
Dimension d (phi mm)
19.5
CSA Standard Acquisition
Nothing
Dimensions E (mm)
27.0
Dimension D (phi mm)
26.5
Dimension S (mm)
11.0
Material (Terminal)
Oxygen-free copper (electro tin)
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools., For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Power supply construction
5
From Japan
On 2016-03-22 14:56:06
It was able to cope well enough at the place where the terminal can is narrow.
This review is about item#11086476.
Connection of electrical wiring
3
From Japan
On 2016-01-08 12:15:26
Barcode sticker for shipment management was affixed every one terminal, it was not easily peeled off, and a seal release agent was necessary. It took a lot of time and effort in the on-site work that was extremely busy and closed. We are keen to manage shipping without barcode seals, but should be changed to a type that can be easily peeled off if necessary.
This review is about item#11086476.