Buy more than* S$200* and get FREE SHIPPING

  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb
  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb
  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb
  • Low Pressure Opening for Exposed Crimping Terminals, Type Cb

Low Pressure Opening for Exposed Crimping Terminals, Type Cb CB200-12S

4.00 (2)
Item.#
07653484
Mfr.#
CB200-12S
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
RoHS compliant
Dimension S (mm)
19.0
Dimension F (mm)
22.3
Dimension d2(phi mm)
13.0
Dimensions B (mm)
36.0
UL Standard Acquisition
Nothing
Acquired JIS Standard
Nothing
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Material (Terminal)
Oxygen-free copper (electro tin)
Wire Conjugation Range (MCM)
400
Wire Conjugation Range (strand-wire) (mm2)
192.6 to 242.27
Dimensions L (mm)
72.0
Dimension d (phi mm)
24.0
CSA Standard Acquisition
Nothing
Dimensions E (mm)
30.7
Dimension D (phi mm)
32.7
Compatible Tool
Hand Tools / - Body / NOF300, NOM2500A, NOM3000 head / NOH300K
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Power Construction
5
From Japan
On 2016-03-22 14:56:06
Terminal Kan was able to fully cope with the narrow point.
This review is about item#11086476.
Connection of electrical wiring
3
From Japan
On 2016-01-08 12:15:26
Terminal 1 month shipment management for bar code label has been affixed to each, it is easily peeled off without seal release agent was necessary. Busy be at an end extra time and effort in the field work has been consuming closed. Crave the shipment management without the bar code seal, but we should change the type to be easily peeled off as I need.
This review is about item#11086476.