Buy more than* S$200* and get FREE SHIPPING

  • Caster for Plastic Fresh Car, Swivel Caster

Caster for Plastic Fresh Car, Swivel Caster For PF-301C-P

5.00 (3)
Item.#
07653502
Mfr.#
For PF-301C-P
Package Qty.
1Set(2PC)
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caster Type
Silent
Wheel Diameter (phi mm)
130
Shape
Universal
Mounting Dimensions (mm)
56x100
Weight (kg)
1.4
Compatible
For PB-301-P
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Work in poultry farm
5
From Japan
On 2015-12-02 15:56:45
I replaced it for 7 years use. As expected to be domestic.
This review is about item#07653502.
Package transport
5
From Japan
On 2015-06-11 14:41:02
Easy to use Because the sound is quiet, every time the caster gets worn, I purchased the main body of the truck but many types of casters are costly and less expensive
This review is about item#08241737.
Used for carrying packages
5
From Japan
On 2015-01-19 10:55:37
The bogie of this time whose sound is quiet with many deliveries to hospital relationships is suitable
This review is about item#07653502.