Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster for Hand Truck

Rigid Caster for Hand Truck For PF-301 C-P

Item.#
07653511
Mfr.#
For PF-301 C-P
Package Qty.
1Set(2PC)
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caster Type
Silent
Wheel Diameter (phi mm)
130
Shape
Fixed
Mounting Dimensions (mm)
56x100
Weight (kg)
0.8
Compatible
For PB-301-P