Buy more than* S$200* and get FREE SHIPPING

  • Spatter Sheet
  • Spatter Sheet
  • Spatter Sheet
  • Spatter Sheet
  • Spatter Sheet
  • Spatter Sheet

Spatter Sheet No. 1

4.09 (44)
Item.#
07654053
Mfr.#
No. 1
Package Qty.
1Sheet
Ship pack of
1
48.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding sparks curing sheet, fire prevention sheet, flame-proof coverings, Welding sparks curing sheet, fire prevention sheet, flame-proof coverings
Continuous Use Temperature (deg C)
250
JIS Standard
A1323A
Material
Firing carbonized fiber (silicon double-sided coating)
Number of Eyelet
4
Dimension (mm)
920x920
Eyelet Inner Diameter (mm)
phi12
Moment Use Temperature (deg C)
1300
Thickness (mm)
about 1.0
Eyelet Pitch (mm)
about 900
Weight (kg)
0.75
Customer Reviews
5 star 22
4 star 12
3 star 6
2 star 0
1 star 4
Review Rating: 4.09
44 Customer Reviews
The reviews are automatic translation.
It is used in the repair and the like.
5
From Japan
On 2017-03-29 18:08:18
Correspondence, goods, is satisfied with the packing both. Also I will try to buy.
This review is about item#7654053.
Curing, such as welding and fusing
3
From Japan
On 2017-01-11 08:46:30
Us firmly protect from flying sparks. We housed folded every time you use it, it will split from there crease becomes weak in about 1 to 2 years. I think that there is a difference in the way of the frequency of use and storage but wonder if replacement in about two years.
This review is about item#07654071.
Welding operation
4
From Japan
On 2017-01-09 22:52:36
Because it is the first time of use, but can not be compared with other, sputtering us surely stop of. Only, the surface has been more and more dirty, but I think that if these kind of things.
This review is about item#7654053.
Curing at the time of welding
1
From Japan
On 2016-09-30 08:07:17
Tends burning brushed to one you are using.
This review is about item#7654071.
During the welding process
4
From Japan
On 2016-08-16 10:47:59
Generally good but still good if Taere a little more to the high temperature
This review is about item#7654053.
BBQ for the stove of bedding at home
5
From Japan
On 2016-08-07 15:45:48
During BBQ at home roof, so that the coal on fire does not fall to the waterproof sheet laid under the stove use. Because this time you did not fall is coal, but is unconfirmed about the function, peace of mind the degree of 200%. Modestly because of thick, also is no problem even strength at the BBQ stove of larger (500mmφ).
This review is about item#07654053.
At the time of maintenance of the machine
4
From Japan
On 2016-06-09 16:19:24
In spite of the price it is pretty good.
This review is about item#07654053.
Arc welding
4
From Japan
On 2016-05-09 07:16:04
Perforated of clothes is good to prevent
This review is about item#07654053.
Welding operation
4
From Japan
On 2016-04-10 18:35:27
Is the price reasonable. If a little more Yawarakakere even better.
This review is about item#07654053.
Welding operation
4
From Japan
On 2015-12-18 15:24:59
I always used to welding work, but I think a little more long-lasting if crumpled packing since coming off from the crease of the new at the time of packing.
This review is about item#07654053.