Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spatter Sheet
  • Spatter Sheet
  • Spatter Sheet
  • Spatter Sheet
  • Spatter Sheet

Spatter Sheet No. 2

4.22 (55)
Item.#
07654062
Mfr.#
No. 2
Package Qty.
1Sheet
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding sparks curing sheet, fire prevention sheet, flame-proof coverings, Welding sparks curing sheet, fire prevention sheet, flame-proof coverings
Continuous Use Temperature (deg C)
250
JIS Standard
A1323A
Material
Firing carbonized fiber (silicon double-sided coating)
Dimension (mm)
920*1,920
Number of Eyelet
12
Eyelet Inner Diameter (mm)
phi12
Moment Use Temperature (deg C)
1300
Thickness (mm)
about 1.0
Weight (kg)
1.5
Eyelet Pitch (mm)
about 450
Customer Reviews
5 star 31
4 star 13
3 star 7
2 star 0
1 star 4
Review Rating: 4.22
55 Customer Reviews
The reviews are automatic translation.
Curing of cutting work
4
From Japan
On 2018-05-18 14:34:21
Thick enough, durable and easy to use. It is a favorite.
This review is about item#7654062.
Welding operation
5
From Japan
On 2018-04-15 22:51:49
I received it two days after placing an order. There is no problem especially about the product.
This review is about item#7654053.
Gas welding
5
From Japan
On 2018-04-01 15:59:21
As it is a consumable item, this cheapness is just happy. I will buy it again.
This review is about item#7654053.
Putting under the bonfire table at the camp, using the curing of the ground
5
From Japan
On 2018-03-10 09:51:59
Although I have not used it yet, I am looking forward to using it since I have a solid fabric.
This review is about item#7654053.
For welding work
5
From Japan
On 2018-02-16 16:05:16
It is used as an enclosure around combustibles to prevent fire by preventing sparks in welding work.
This review is about item#7654062.
Outdoor (underlay of a bonfire table)
5
From Japan
On 2018-01-11 19:19:43
I think that it is bigger and cheaper than the one sold as outdoor goods.
This review is about item#7654053.
Spot welding
5
From Japan
On 2017-11-14 13:02:18
I wanted it because it wanted a larger item. Thank you very much.
This review is about item#7654062.
Petroleum stove mat
5
From Japan
On 2017-08-09 15:21:52
Because it has high flameproof effect, it is used as a protective sheet. It is safe even if the earthquake comes and the stove collapses.
This review is about item#7654053.
During welding
5
From Japan
On 2017-05-22 21:34:40
Although it is a little hard, this item is satisfied cheaply also for the price.
This review is about item#7654071.
Welding operation
5
From Japan
On 2017-05-21 15:58:45
Spark does not roll, it felt like sucking It is a very nice feeling.
This review is about item#7654062.