Buy more than* S$200* and get FREE SHIPPING

  • Reflective Wristband
  • Reflective Wristband
  • Reflective Wristband
  • Reflective Wristband
  • Reflective Wristband

Reflective Wristband BS-1251Y

by BS
3.00 (2)
Item.#
07654166
Mfr.#
BS-1251Y
Package Qty.
1Pack(2PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Band Size (Width x Length)(cm)
3.2x32
Specification
Spiral spring system.
Material
Prism reflective material, steel belt (thin plate)
Color
Yellow
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When driving a bicycle at night
3
From Japan
On 2016-05-28 00:52:23
It is installation easy tin. Reflection is also bright enough. Because it is rounded and compact, it does not disturb the daytime mobile.
This review is about item#07654157.
Bicycle pants trousers prevent hem
3
From Japan
On 2014-08-25 11:10:55
Although winding is good, feeling that the length is a little short.
This review is about item#07654157.