Buy more than* S$200* and get FREE SHIPPING

  • Luminous Safety Sash

Luminous Safety Sash BS-1252

by BS
5.00 (2)
Item.#
07654175
Mfr.#
BS-1252
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Width W x Length l (mm)
40x1250
Material
Reflective material: reflective prism sheet, Fabric: nylon mesh
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Night outing
5
From Japan
On 2017-11-28 14:53:16
Since I am shining, I think that a place where I can go out with confidence is good.
This review is about item#7654175.
Used when riding a night bicycle
5
From Japan
On 2017-05-29 00:32:40
Hardness is just right, I want to write a name on the surface that fits the body Also, the back side is better if there is a place to write an address, contact name and name
This review is about item#7654175.