Buy more than* S$200* and get FREE SHIPPING

  • LED Sensor Light+flashlight
  • LED Sensor Light+flashlight
  • LED Sensor Light+flashlight
  • LED Sensor Light+flashlight

LED Sensor Light+flashlight TDH-300

4.50 (2)
Item.#
07654236
Mfr.#
TDH-300
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Height x Width x Depth) (mm)
10.5x6.8x3.3
Light Source
High brightness white LED + high-brightness LED (amber)
Weight (g)
90
Application
To go out, emergency, the security lighting, the stairs, the hallway, the bedroom
Detecting Method
Light and dark sensor
Power Source (AC V)
100
Power Consumption (W)
0.4
Specification
Built-in rechargeable battery, Outlet can be stored
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Lighting in the corridor
5
From Japan
On 2017-05-24 18:18:55
I use it to save electricity in the corridor. It is user-friendly and very satisfying.
This review is about item#7654236.
For kitchen at power outage, emergency light
4
From Japan
On 2012-10-12 18:26:10
OK. I am not complaining.
This review is about item#07654236.