Buy more than* S$200* and get FREE SHIPPING

  • Sanding Paper

Sanding Paper A-31245

4.80 (5)
Item.#
07654272
Mfr.#
A-31245
Package Qty.
1Box(10Sheet)
Ship pack of
1
6.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Grain
WA
Dimension (mm)
93x228
Compatible Body
BO3710 (BO3700) for (dust intake holes)
Type
Clamp
Grain Size
60
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Abrasive operation
5
From Japan
On 2016-07-31 20:40:26
After all, Makita product quality you can rest assured.
This review is about item#41430137.
Maintenance of the wooden entrance door
5
From Japan
On 2016-06-17 20:47:07
Hole drilling has been sanding paper, the price is high, I think off the ready-made large-format sanding paper on their own, but had been made by the drilling, it will buy catapult and get busy. The performance of the sanding paper is something that can be fully satisfied. The hole was drilled in the drilling plate, floating many dust mask of the suction is poor shavings will clog. If a little more cheaply, all the required amount without homebrew buy this product.
This review is about item#07654281.
Finish carpentry work
5
From Japan
On 2015-03-10 20:07:31
There preeminent Shine effect. Take the degree of subsequent paint may be, it has been improved even perfection.
This review is about item#07654272.
Shaving of xylem
4
From Japan
On 2014-03-11 12:38:32
Since the machine only we are using this. Shaved good because without a problem in common but, Delivery time is too high slow and the price! It is sold at about ¥ 220 on the net mail order. But shipping cost. In the near field retail stores are sold at ¥ 360. But do not go to buy when he does not have. . If you can improve the price and delivery time, ... to buy definitely Delivery time is as usual, if you are able to to about ¥ 250 ~ ¥ 300, quite happy.
Polishing of wood
5
From Japan
On 2013-05-31 21:56:07
I felt be nice to be able to Sandigu hard than saw feeling.
This review is about item#07654272.