Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Revolving Light
  • Revolving Light
  • Revolving Light

Revolving Light HKFM-101G-B

5.00 (2)
Item.#
07654936
Mfr.#
HKFM-101G-B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
319.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Electric Lamp
Halogen bulb 3,000cd more
Weight (kg)
About 0.9
Color
Blue
Dimensions (Width W x Depth D x Height H) (mm)
135x197x136
Specification
Scratch-resistant rubber magnet specifications.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Crime prevention patrol of district
5
From Japan
On 2012-10-23 13:56:59
In the peace of mind brand of (police specifications) is "very bright, good visibility". There was in the price of the limited, but we have sold very cheaply. As a volunteer organization, this product we would like you to sell at a special price throughout the year.
This review is about item#44359822.
At night on public roads with tractors, used at the time of the working machine installed
5
From Japan
On 2011-06-14 17:06:16
For halogen bulb use, very very good. However the roof for visibility it is also no noise from entering the well when using the radio, etc. there are times when the lack of stability and not a plan, I feel the rear price is high to.
This review is about item#07654927.