Buy more than* S$200* and get FREE SHIPPING

  • Anti-Oil Gloves
  • Anti-Oil Gloves
  • Anti-Oil Gloves
  • Anti-Oil Gloves

Anti-Oil Gloves -

4.16 (153)
Item.#
07655015
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
4.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Around Palms (cm)
about 21.4
Overall Length (cm)
about 26.2
Size
M
Purpose
Machines, industries, fisheries, gas stations, Machines, industries, fisheries, gas stations
Middle Finger Length (cm)
about 7.7
Weight (g)
about 88
Color
blue
Material
(Surface) Vinyl chloride, 100% of cotton (inside)
Customer Reviews
5 star 83
4 star 32
3 star 21
2 star 13
1 star 4
Review Rating: 4.16
153 Customer Reviews
The reviews are automatic translation.
For work, for bike commuting of rain
3
From Japan
On 2017-01-05 17:52:06
Right-handed and has been water leakage to the right just ahead, the left is a waste. Right 2 star is grateful.
This review is about item#46788472.
Oil work
2
From Japan
On 2016-12-14 16:33:59
When you want to use at the time of a new article, I want you to somehow the smell of rubber.
This review is about item#46788445.
Wet work
5
From Japan
On 2016-12-11 16:38:23
Although the oil, we always used to wet work. Since the easy-to-use.
This review is about item#7655024.
When the car wash
4
From Japan
On 2016-11-27 11:57:34
Because cheaper than the hardware store I bought incidentally. You can normally use.
This review is about item#7655024.
Used at the time of cleaning
5
From Japan
On 2016-11-11 18:12:11
It was good because the very easy-to-use large. Price was also reasonable.
This review is about item#7655033.
Cleaning work, scale, oil, etc.
5
From Japan
On 2016-11-09 17:26:43
Even if you are working is thick we can use without any problems. Very helpful and since much Isso 310 yen when it comes to buy something similar.
This review is about item#07655024.
When the paint job
4
From Japan
On 2016-10-29 15:18:28
Strong and has is better than the ones that had been used before.
This review is about item#7655024.
During the wash
5
From Japan
On 2016-10-29 11:18:29
Many times we use purchase, but it is no trouble. Cheap is good.
This review is about item#7655024.
House cleaning
4
From Japan
On 2016-10-25 10:06:41
Easy to use because the heat is hard to tell. Since taking out the parts marinated in hot water, a little more want the length of the wrist part
This review is about item#7655024.
Use the cutting operation of the machine
4
From Japan
On 2016-10-04 11:13:58
Cheap and sturdy, no problem also oil resistance. Just For deodorant, it is the early occurrence of unpleasant odor compared to the long period of time that it is used another product of the hot season (also use the deodorant). Cost performance if there except I think that it is a very good product.
This review is about item#7655024.