Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Anti-Oil Gloves
  • Anti-Oil Gloves
  • Anti-Oil Gloves
  • Anti-Oil Gloves

Anti-Oil Gloves -

4.17 (218)
Item.#
07655033
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Around Palms (cm)
about 24
Overall Length (cm)
about 27
Size
LL
Material
(Surface) Vinyl chloride, (reverse) 100% cotton
Middle Finger Length (cm)
about 9
Weight (g)
about 100
Color
Blue
Purpose
Machines, industries, fisheries, gas stations, Machines, industries, fisheries, gas stations
Customer Reviews
5 star 118
4 star 49
3 star 28
2 star 15
1 star 8
Review Rating: 4.17
218 Customer Reviews
The reviews are automatic translation.
Outdoor work in rainy weather
3
From Japan
On 2018-05-25 14:44:31
I misunderstood it as two sets of left hand and right hand. Quality is good, it seems to be used for a long time
This review is about item#46788427.
Used during washing work
4
From Japan
On 2018-05-20 14:32:30
It is not inferior to what I sell at the home center. Moreover, it is cheap and it is saved to buy it.
This review is about item#7655024.
For motorcycle maintenance
5
From Japan
On 2018-05-13 01:49:22
I am using it for chain exchange, oil change, etc. I usually used rubber gloves but this is easy to use because it does not slide
This review is about item#07655024.
Machine maintenance
4
From Japan
On 2018-05-03 18:32:04
Because it is convenient for cheap, I would like to purchase again.
This review is about item#7655015.
During oil change, rainy motorcycle operation
5
From Japan
On 2018-04-25 15:51:32
It is easy to wear, easy to stuff. Even if you touch the oil it will be clean if you wipe it with cloth. When it rains, it is also used during motorcycle driving. very good.
This review is about item#7655024.
Work in the rain
5
From Japan
On 2018-04-24 12:24:02
I am handy because I can not get wet with my hands during the immersion.
This review is about item#7655015.
I am using it for almighty to prevent hands from getting dirty, such as water wetness, grease dirt, and soil
4
From Japan
On 2018-04-20 21:25:44
It seems that this product was bitten by rats when put in the warehouse after use, the blue rubber part was chewed and the base fabric came out.
This review is about item#7655024.
When replacing the oil of a car
5
From Japan
On 2018-04-15 14:31:01
Even though it is cheap, there is no problem in quality at all, it is easy to use. I would like to purchase again.
This review is about item#7655015.
Machining with cutting oil.
5
From Japan
On 2018-04-11 16:58:23
It is reasonable, user-friendly and satisfied. I repeat.
This review is about item#7655015.
To farm work
5
From Japan
On 2018-03-23 20:15:34
Purchase for vegetable washing on farm work. Since it is dirty with bare hands, it is also good for durability.
This review is about item#7655033.