Buy more than* S$200* and get FREE SHIPPING

  • Halogen Replacement Bulb

Halogen Replacement Bulb 150WFor

5.00 (2)
Item.#
07655042
Mfr.#
150WFor
Package Qty.
1PC
Ship pack of
1
6.63 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage (V)
110
Rated Lamp Power (W)
150
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Outdoor sensor light exchange ball
5
From Japan
On 2012-09-24 09:07:58
About 40% cheaper than the nearby home center and it is saved. It can be used without problems. Since the main body attached sphere was able to use about 4 years, I am expecting more durability ☆ 5. I have Ripi.
This review is about item#07655042.
Outdoor sensor light for bulb replacement
5
From Japan
On 2012-09-23 17:50:14
I turned on without problems. Packing was also solid and I was relieved. It is a word of pleasure to price about half price of home center. It was a full score if it could be used for more than the same although it was 3 to 4 years old. It is future purchase decision.
This review is about item#07655042.