Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fine metal Standard

Fine metal Standard FR-100S

4.50 (4)
Item.#
07655051
Mfr.#
FR-100S
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
It cannot be used for a disc grinder.
Cutting Ability (mm) Iron Plate
4
Stainless Plate Cutting Capacity (mm)
2
Stand Thickness (mm)
1.2
Tip
Cermet
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
20
Compatible Power Tool
Dust proof, dust collecting circular saw
Number of Blades
20
TRUSCO Part Number
309-3514
Specification
For both stainless steel and iron
Blade Thickness (mm)
1.6
Outside Diameter x Thickness x Inner Diameter (mm)
100x1.6x20
Maximum Rotation Speed (min-1[r. p.m])
13000
Purpose
Striped steel, angle steel, iron reinforcing bar, channel steel, clothes rail, deck plate, steel deck, open steel, round bar, lined pipes, VLP tube, stud volt, PVC pipe, chloride pipes, grating, raceway, aluminum frame, wire. Stainless steel (SUS304):stainless steel pipe, angle, clothes rail.
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Square pipe cutting
5
From Japan
On 2017-10-31 13:16:15
Working efficiency improved with quick cutting work. Sharpness is the best!
This review is about item#7655112.
Electrical installation work
4
From Japan
On 2014-10-13 07:18:04
I think it is good to have a cutting edge. It is more expensive if the price is cheaper a little as it is a consumable item.
This review is about item#07655085.
Cut of thin steel sheet products
4
From Japan
On 2014-06-17 14:46:58
We tried various products of other companies, etc., and became this product in terms of performance and cost. It is mainly used for cutting thin steel sheet products at shop floor. There is a sense of profit when considering that there are one gift when purchasing 10 sheets with a product manufacturer campaign.
This review is about item#07655103.
Cutting of general steel materials
5
From Japan
On 2012-10-26 20:18:09
Attached to a Panasonic power cutter, cut general steels with 19 mm - 42 mm diameter and thickness 1.2 - 2 mm. The metal teeth attached to the product, even when cutting soft iron, the chips were missing. Although it can not be re-polished, since this product is a cermet chip, it is not chipped or jumped and it only wears out, so you can reuse it again by diamond disc etc. (We are using polishing machines made by Nishikaki and re-polishing.) However, depending on the degree of regrinding, adjustment (polishing) of a limiter (restricted tooth) that adjusts biting of the blade is also required. Moreover, when feeling weakness from light initial initial cutting performance rather than regrinding after feeling it "can not run out", product life tends to be sustained by resharpening. One by one on the sticky side. In order to maintain the cutting ability more, the cutting speed according to the shape and thickness of the object is learned by the operator from experiences and continuous work is to be avoided. For experts and inexperienced workers, the amount of work is about twice as much under the same conditions.
This review is about item#07655085.