Buy more than* S$200* and get FREE SHIPPING

  • Global source for metal siding

Global source for metal siding MK-80H

Item.#
07655207
Mfr.#
MK-80H
Package Qty.
1Sheet
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1670
Cutting Ability (mm) Iron Plate
1.2
Blade Thickness (mm)
1.0
Maximum Rotation Speed (min-1[r. p.m])
15000
Number of Blades
30
Specification
Exclusive use for metal siding
Compatible Power Tool
Dust and dust collection circular saws / circular saw charger / power cutter
Caution
It cannot be used for a disc grinder.
Stand Thickness (mm)
0.8
Outer Diameter (phi mm)
80
Hole Diameter (phi mm)
20
TRUSCO Part Number
288-0415
Purpose
Metal siding, aluminum siding, zinc tin, acrylics, plastic