Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Global source for metal siding

Global source for metal siding MK-100H

Item.#
07655216
Mfr.#
MK-100H
Package Qty.
1Sheet
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1670
TRUSCO Part Number
288-0423
Cutting Ability (mm) Iron Plate
1.2
Blade Thickness (mm)
1.0
Maximum Rotation Speed (min-1[r. p.m])
13000
Compatible Power Tool
Dust protection, dust collecting circular saw/charge circular saw, power cutter
Purpose
Metal siding, aluminum siding, zinc tin, acrylics, plastic
Number of Blades
36
Caution
It cannot be used for a disc grinder.
Stand Thickness (mm)
0.8
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
20
Specification
Only for metal siding