Buy more than* S$200* and get FREE SHIPPING

  • Global source for metal siding

Global source for metal siding MK-110H

Item.#
07655225
Mfr.#
MK-110H
Package Qty.
1Sheet
Ship pack of
1
73.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1670
Stand Thickness (mm)
0.8
Outer Diameter (phi mm)
110
Hole Diameter (phi mm)
20
TRUSCO Part Number
288-0431
Purpose
Metal siding, aluminum siding, zinc tin, acrylics, plastic
Specification
Only for metal siding
Cutting Ability (mm) Iron Plate
1.2
Blade Thickness (mm)
1.0
Maximum Rotation Speed (min-1[r. p.m])
13000
Number of Blades
40
Caution
It cannot be used for a disc grinder.
Compatible Power Tool
Dust protection, dust collecting buzzsaw/charge buzzsaw, power cutter