Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Global source for metal siding

Global source for metal siding MK-125H

Item.#
07655234
Mfr.#
MK-125H
Package Qty.
1Sheet
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1670
Hole Diameter (phi mm)
20, 20
2015 Trusco Published Pages
2 1899
Cutting Ability (mm) Iron Plate
1.2, 1.2
Blade Thickness (mm)
1.2, 1.2
Compatible Power Tool
Dust-proof / dust-collecting circular saw / circular saw charging / power cutter, Protection against dust precipitator circular saw / circular saw charging / power cutter
Maximum Rotation Speed (min-1[r. p.m])
9600, 9600
Number of Blades
46, 46
TRUSCO Part Number
288-0440
Stand Thickness (mm)
1.0, 1
Outer Diameter (phi mm)
125, 125
Specification
Exclusive use for metal siding, Exclusive use for metal siding