Buy more than* S$200* and get FREE SHIPPING

  • Global source for metal siding

Global source for metal siding MK-160H

Item.#
07655243
Mfr.#
MK-160H
Package Qty.
1Sheet
Ship pack of
1
97.49 SGD
ADD TO CART
Shipped after 2017-06-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1670
Stand Thickness (mm)
1.2
Outer Diameter (phi mm)
160
Hole Diameter (phi mm)
20
TRUSCO Part Number
288-0458
Compatible Power Tool
Dust and dust collection circular saws / circular saw charger / power cutter
Purpose
Metal siding, aluminum siding, zinc tin, acrylics, plastic
Cutting Ability (mm) Iron Plate
1.2
Blade Thickness (mm)
1.4
Maximum Rotation Speed (min-1[r. p.m])
6000
Number of Blades
56
Caution
It cannot be used for a disc grinder.
Specification
Exclusive use for metal siding