Buy more than* S$200* and get FREE SHIPPING

  • Global source for metal siding

Global source for metal siding MK-180H

Item.#
07655252
Mfr.#
MK-180H
Package Qty.
1Sheet
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1670
Number of Blades
60
Caution
It cannot be used for a disc grinder.
Stand Thickness (mm)
1.2
Outer Diameter (phi mm)
180
Specification
Only for metal siding
Compatible Power Tool
Dust protection, dust collecting circular saw/charge circular saw, power cutter
Hole Diameter (phi mm)
20
TRUSCO Part Number
288-0466
Cutting Ability (mm) Iron Plate
1.2
Blade Thickness (mm)
1.4
Maximum Rotation Speed (min-1[r. p.m])
5500
Purpose
Metal siding, aluminum siding, zinc tin, acrylics, plastic