Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Saw Blade For Thin Plate
  • Saw Blade For Thin Plate
  • Saw Blade For Thin Plate

Saw Blade For Thin Plate SM-160E

5.00 (1)
Item.#
07655365
Mfr.#
SM-160E
Package Qty.
1Sheet
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
It cannot be used for a disc grinder.
Specification
For thin griddle
Stand Thickness (mm)
1.4
Outside Diameter x Thickness x Inner Diameter (mm)
160x1.8x20
Maximum Rotation Speed (min-1[r. p.m])
6000
Number of Blades
60
Purpose
Metal siding, aluminum siding, zinc tin, acrylics, plastic
Cutting Ability (mm) Iron Plate
0.5
Blade Thickness (mm)
1.8
Outer Diameter (phi mm)
160
Hole Diameter (phi mm)
20
Compatible Power Tool
Dust proof circular saw dust / power cutter
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is for thin steel plate, but mainly cuts aluminum plate
5
From Japan
On 2012-01-26 20:38:18
Unlike cutting blades for cutting aluminum, I feel Much better even when comparing cut surfaces with less cutting powder. If you are a special blade for aluminum, the vibration absorbing device will disturb the sound absorption device and cause noise
This review is about item#07655392.