Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Saw Blade For Thin Plate

Saw Blade For Thin Plate SM-205

5.00 (1)
Item.#
07655383
Mfr.#
SM-205
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
It cannot be used for a disc grinder.
Specification
For thin griddle
2014 TRUSCO Published Page
2-1669
Stand Thickness (mm)
1.6
Outside Diameter x Thickness x Inner Diameter (mm)
205x2x25.4
Maximum Rotation Speed (min-1[r. p.m])
4500
Number of Blades
80
Purpose
Metal siding, aluminum siding, zinc tin, acrylics, plastic
TRUSCO Part Number
379-3486
Cutting Ability (mm) Iron Plate
0.5
Blade Thickness (mm)
2
Outer Diameter (phi mm)
205
Hole Diameter (phi mm)
25.4
Compatible Power Tool
Dust and dust collection circular saw / power cutter
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is for thin steel plate, but mainly cuts aluminum plate
5
From Japan
On 2012-01-26 20:38:18
Unlike cutting blades for cutting aluminum, I feel Much better even when comparing cut surfaces with less cutting powder. If you are a special blade for aluminum, the vibration absorbing device will disturb the sound absorption device and cause noise
This review is about item#07655392.