Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Saw Blade For Thin Plate

Saw Blade For Thin Plate SM-355

5.00 (1)
Item.#
07655401
Mfr.#
SM-355
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
It cannot be used for a disc grinder.
Specification
For thin griddle
Blade Thickness (mm)
2.4
Outer Diameter (phi mm)
355
Hole Diameter (phi mm)
25.4
Cutting Ability (mm) Iron Plate
6
Purpose
Metal siding, aluminum siding, zinc tin, acrylics, plastic
Stand Thickness (mm)
2
Outside Diameter x Thickness x Inner Diameter (mm)
355x2.4x25.4
Maximum Rotation Speed (min-1[r. p.m])
1500
Number of Blades
90
Compatible Power Tool
A low-speed Chippuso over cutting machine
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is for thin steel plate, but mainly cuts aluminum plate
5
From Japan
On 2012-01-26 20:38:18
Unlike cutting blades for cutting aluminum, I feel Much better even when comparing cut surfaces with less cutting powder. If you are a special blade for aluminum, the vibration absorbing device will disturb the sound absorption device and cause noise
This review is about item#07655392.