Buy more than* S$200* and get FREE SHIPPING

  • Self clench mechanism, steel plated wire axis sealed structure brush

Self clench mechanism, steel plated wire axis sealed structure brush SE-100

5.00 (2)
Item.#
07655812
Mfr.#
SE-100
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for inner pipe deburring and wheel/cups with narrow places where normally grinding is difficult
Compatible Tool
Electric and pneumatic tool grinder
Type
Tube type brush (corner)
Cylinder Length (mm)
25
Trim Length (mm)
27
Specification
With Liability insurance coverage
Wire Diameter (phi mm)
0.25
Shaft Diameter (phi mm)
6
Caution
Always use safety goggles and devices when working.
Cylinder Diameter (mm)
10
Shaft Length (mm)
35
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the inside of the pipe
5
From Japan
On 2015-08-04 05:47:38
I searched for objects of a size that can be used for objects with a narrow inner diameter, so this manufacturer seemed to be the most severe, so I bought it It is good to have things that can be attached to the impact
This review is about item#07655812.
Cleaning parts
5
From Japan
On 2010-04-20 20:03:48
It is very inexpensive and easy to use and it will be helpful to work in a short time.
This review is about item#07655837.