Buy more than* S$200* and get FREE SHIPPING

  • Self clench mechanism, steel plated wire axis sealed structure brush

Self clench mechanism, steel plated wire axis sealed structure brush SE-101

5.00 (2)
Item.#
07655821
Mfr.#
SE-101
Package Qty.
1PC
Ship pack of
1
4.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for inner pipe deburring and wheel/cups with narrow places where normally grinding is difficult
Compatible Tool
Electric and pneumatic tool grinder
Type
Tube type brush (corner)
Shaft Length (mm)
35
Cylinder Length (mm)
25
Trim Length (mm)
27
Wire Diameter (phi mm)
0.25
Shaft Diameter (phi mm)
6
Caution
Always use safety goggles and devices when working.
Specification
With Liability insurance coverage
Cylinder Diameter (mm)
13
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning of the pipe inside
5
From Japan
On 2015-08-04 05:47:38
Looking for a thing of size that can be used to those of the inner diameter of the narrow I bought because this manufacturer's was the most likely fine It is good there are things that can be attached to the impact
This review is about item#07655812.
Cleaning of parts
5
From Japan
On 2010-04-20 20:03:48
It survives can be very work in a short period of time and easy to use at low cost.
This review is about item#07655837.