Buy more than* S$200* and get FREE SHIPPING

  • Self clench, steel wire axis, sealed brush

Self clench, steel wire axis, sealed brush SE-110

4.00 (1)
Item.#
07655907
Mfr.#
SE-110
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for inner pipe deburring and wheel/cups with narrow places where normally grinding is difficult
Compatible Tool
Electric and pneumatic tool grinder
Type
Tube type brush (corner)
Specification
With Liability insurance coverage
Cylinder Diameter (mm)
25
Shaft Length (mm)
25
Wire Diameter (phi mm)
0.30
Shaft Diameter (phi mm)
6
Caution
Always use safety goggles and devices when working.
Cylinder Length (mm)
30
Trim Length (mm)
30
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Deburring
4
From Japan
On 2011-11-10 08:44:26
I think that the tip is sharp and it is good.
This review is about item#07655864.