Buy more than* S$200* and get FREE SHIPPING

  • Self clench, stainless steel axis, sealed brush

Self clench, stainless steel axis, sealed brush SE-115

Item.#
07655943
Mfr.#
SE-115
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for inner pipe deburring and wheel/cups with narrow places where normally grinding is difficult
Shaft Diameter (phi mm)
6
Cylinder Diameter (mm)
20
Shaft Length (mm)
25
Type
Tube type brush (corner)
Cylinder Length (mm)
30
Wire Diameter (phi mm)
0.30
Caution
Always use safety goggles and devices when working.
Trim Length (mm)
30
Compatible Tool
Electric and pneumatic tool grinder
Specification
With Liability insurance coverage