Buy more than* S$200* and get FREE SHIPPING

  • Self clench, stainless steel axis, sealed brush

Self clench, stainless steel axis, sealed brush SE-116

Item.#
07655952
Mfr.#
SE-116
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
Ideal for inner pipe deburring and wheel/cups with narrow places where normally grinding is difficult
Shaft Diameter (phi mm)
6
Cylinder Diameter (mm)
25
Shaft Length (mm)
25
Specification
With Liability insurance coverage
Wire Diameter (phi mm)
0.30
Caution
Always use safety goggles and devices when working.
Trim Length (mm)
30
Compatible Tool
Electric-pneumatic tool grinder
Cylinder Length (mm)
30