Buy more than* S$200* and get FREE SHIPPING

  • Self clench, pure brass, sealaed brush

Self clench, pure brass, sealaed brush SE-120

Item.#
07655986
Mfr.#
SE-120
Package Qty.
1PC
Ship pack of
1
6.33 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
Ideal for inner pipe deburring and wheel/cups with narrow places where normally grinding is difficult
Shaft Diameter (phi mm)
6
Type
Tube type brush (corner)
Cylinder Length (mm)
25
Trim Length (mm)
27
Compatible Tool
Electric and pneumatic tool grinder
Wire Diameter (phi mm)
0.15
Caution
Always use safety goggles and devices when working.
Specification
With Liability insurance coverage
Cylinder Diameter (mm)
15
Shaft Length (mm)
35