Buy more than* S$200* and get FREE SHIPPING

  • Self clench, pure brass, sealaed brush

Self clench, pure brass, sealaed brush SE-121

4.00 (2)
Item.#
07655995
Mfr.#
SE-121
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ideal for inner pipe deburring and wheel/cups with narrow places where normally grinding is difficult
Shaft Diameter (phi mm)
6
Specification
With Liability insurance coverage
Cylinder Diameter (mm)
20
Shaft Length (mm)
25
Type
Tube type brush (corner)
Wire Diameter (phi mm)
0.15
Caution
Always use safety goggles and devices when working.
Cylinder Length (mm)
30
Trim Length (mm)
30
Compatible Tool
Electric and pneumatic tool grinder
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Use in maintenance work Rust and mud
3
From Japan
On 2018-01-23 15:35:53
It was too soft, it opened up and it was good even a little harder
This review is about item#7655977.
Polishing of metal part and peeling off paint
5
From Japan
On 2017-05-22 17:55:18
It was extremely easy to use and worked efficiently with moderate hardness. It is excellent in cost performance.
This review is about item#7655961.