|
Self clench, pure brass, sealaed brush SE-122
(2)
- Item.#
- 07656004
- Mfr.#
- SE-122
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Ideal for inner pipe deburring and wheel/cups with narrow places where normally grinding is difficult
- Shaft Diameter (phi mm)
- 6
- Specification
- With Liability insurance coverage
- Cylinder Diameter (mm)
- 25
- Shaft Length (mm)
- 25
- Wire Diameter (phi mm)
- 0.15
- Caution
- Always use safety goggles and devices when working.
- Cylinder Length (mm)
- 30
- Trim Length (mm)
- 30
- Compatible Tool
- Electric-pneumatic tool grinder
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Use in maintenance work Rust and mud
From Japan
On 2018-01-23 15:35:53
It was too soft, it opened up and it was good even a little harder
Polishing of metal part and peeling off paint
From Japan
On 2017-05-22 17:55:18
It was extremely easy to use and worked efficiently with moderate hardness. It is excellent in cost performance.
Customers Who Bought This Item Also Bought