Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire plating wire bevel brush

Steel-wire plating wire bevel brush BN-1

4.00 (1)
Item.#
07656013
Mfr.#
BN-1
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Compatible Tool
Electric and pneumatic tool grinder
Type
The bevel brush for power tools
Metal Fittings Diameter (mm)
65
Grinding Wheel Diameter (phi mm)
100
Trim Length (mm)
13.0
Maximum Rotation Speed (min-1[r. p.m])
12000
Caution
Always use safety goggles and devices when working.
Material
Yellow line (STC)
Specification
With compensatory insurance
Screw Diameter (MxP)
10x1.5
Outer Diameter (phi mm)
85
Wire Diameter (phi mm)
0.25
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Shine in tank weld line.
4
From Japan
On 2010-01-06 15:02:48
I am glad if the steel wire is coming out and there is much improvement so that it will not come off again.
This review is about item#07656013.