Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel-wire plating wire bevel brush

Steel-wire plating wire bevel brush BN-2

4.00 (1)
Item.#
07656022
Mfr.#
BN-2
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Please use for surface polishing, deburring, substrate polishing of welding work, and paint peeling.Also, is ideal for polishing corners and uneven pieces
Screw Diameter (MxP)
16x2.0
Outer Diameter (phi mm)
105
Wire Diameter (phi mm)
0.25
Compatible Tool
Electric and pneumatic tool grinder
Type
The bevel brush for power tools
Metal Fittings Diameter (mm)
70
Caution
Always use safety goggles and devices when working.
Grinding Wheel Diameter (phi mm)
125
Trim Length (mm)
23.0
Maximum Rotation Speed (min-1[r. p.m])
9500
Material
Yellow line (STC)
Specification
With Liability insurance coverage
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Shine in tank weld line.
4
From Japan
On 2010-01-06 15:02:48
I am glad if the steel wire is coming out and there is much improvement so that it will not come off again.
This review is about item#07656013.